Blue Regular Compounding Foam


£5.99 Inc VAT (20%)

See 2 Product Variants
£5.99

Description

A range of professional polishing foams for use with all makes of power tools. Offers a completesurface finishing solution. All pads are 150mm diameter x 50mm deep.

Blue Regular Compounding Foam
Softer, all purpose foam for polishing and compounding of cellulose and acrylic. With a medium density grade.

Feature Attributes

Thickness:
50 mm
Colour:
Blue
Overall Diameter:
150 mm
Compatible Tool Type:
Polishing Machines
Compatible Materials:
Cellulose,Acrylic
Material:
Foam
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome