Heavy Compounding Drum Foam


£14.29 Inc VAT (20%)
Up to 6.5% off

See all variants from £14.29

Description

Reduce and refine deep scratches and dents in bodywork with heavy compounding drum foam from Flexipads®. Ideal for shaped surfaces, the drum can be used on a range of tools for operator convenience.

Features and Benefits
• Ideal for awkward and difficult to reach areas
• Takes the effort out of refining severe marking
• Suitable for use on any machine that takes a 6mm spindle

Feature Attributes

Shape:
Cylindrical
Maximum RPM:
2500 rpm
Product Type:
Bobs
Material:
Polyurethane Foam
Head Length:
44 mm
For Use On:
Chrome,Stainless Steel,Non Ferrous Metals

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome