N123J2-0600-RM Insert Grade 4325

Order Code: ZT1326630S

£40.99each Inc VAT (20%)
£409.90 minimum order value

Minimum order quantity: 10.

Description

N123J2-0600-RM 4325 CoroCut® 1-2 profiling inserts feature a tough carbide construction and a durable CVD TICN+AL2O3+TIN for improved heat and wear resistance.

Features and benefits
• Hardy carbide construction for greater strength and rigidity
• Durable CVD TICN+AL2O3+TIN coating for improved heat and wear resistance
• RM chip breaker for controlled chip flow

Specifications
• Coating: CVD TICN+AL2O3+TIN
• Material: Carbide
• Grade: 4325
• Cutting direction: Neutral
• Cutting edges: 2

Typical Applications
• Steel
• Stainless steel

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome