Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Hand Saws
Saws - Gents, Dovetail & Tenon
10507424 1360 10" 12T/13P Ultra Fine Tenon Saw
By Irwin
Order Code:
ZT1040686P
£8.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 25th Mar
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/tools-and-machining/saws-gents-dovetail-and-tenon/10507424-1360-10-inch-12t-13p-ultra-fine-tenon-saw/p/ZT1040686P
Add to quotation
Schedule an order and save 5%
View all Saws - Gents, Dovetail & Tenon
Description unavailable
Specifications
Specifications for 10507424 1360 10" 12T/13P Ultra Fine Tenon Saw
Saw Type
Tenon Saw
Handle Material
Plastic
Teeth per Inch
12TPI
Back Material
Steel
Blade Length
250mm
Blade Material
Steel
Type
Tenon Saw
Insulated
No
Saw Tooth Size
12TPI