6" Mini Gents Saw

6" Mini Gents Saw

Order Code: ZT1008926X

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%

Order by 12pm, get it Tomorrow

Description

Suitable for light duty precise cutting. Narrow blade width allows use in confined areas. Polished rosewood handle with brass ferrule.
Blade width: 40mm (1 1/2”).

Specifications for 6" Mini Gents Saw
  • Saw Type
    Gents Saw
  • Handle Material
    Wood
  • Blade Length
    150mm
  • Back Material
    Steel
  • Blade Material
    Steel
  • Teeth per Inch
    20
  • Insulated
    No
  • Saw Tooth Size
    20TPI
  • Type
    Tenon Saw