70-130R (13) Padsaw

Order Code: ZT1008986X

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

Specifically designed for cutting in confined spaces such as behind pipes, cutting letter boxes and key holes.

Specifications for 70-130R (13) Padsaw
  • Blade Coating/Finish
    Uncoated
  • Blade Material
    Steel
  • Type
    Junior Hacksaw
  • Compatible Materials
    Metal
    Wood
  • Cutting Style
    Cross Cut
    Rip
  • Blade Length
    275mm
  • Includes
    (2) Blades
  • Teeth per Inch
    10 (Wood)TPI
    24 (Metal)TPI
  • Handle Material
    Diecast
  • MFR Part No.
    70-130R
  • Insulated
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome