880 Plus Universal Coated Handsaw


Select
£13.99 Inc VAT (20%)
Up to 12.5% off


See all variants from £13.99

Description

The 880 Plus range provides advanced tooth technology with an ergonomic ProTouch™ grip. It's great for speed, quality of cut and ease with colour coded handles for easy selection.

Features and Benefits
• Unique double/triple ground tooth design offering a faster cutting performance
• Blade coating provides added protection

Feature Attributes

Blade Material:
Steel
Blade Coating/Finish:
Lacquer
Compatible Materials:
Wood
Type:
Hand Saw
Insulated:
No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome