Folding Flush Cut Saw 120mm (4.3/4in) 22 TPI

Order Code: ZT1295277P

£32.99 Inc VAT (20%)


Description

This Trend Folding Pocket Flush Saw is suitable for cutting dowels, plugs and dovetails.Manufactured in Japan, the non-set teeth can cut right at the surface without marking the surface, which makes it ideal for dowel trimming and dovetail joint trimming. The blade is 0.4mm thick, which allows flexibility to allow cutting flush with the surface. The 120mm blade has a fine polished finish with 22 TPI (1.15mm pitch) and cuts on the pull stroke and is made from high carbon steel with an impulse hardened edge for long life.The saw handle is made from soft touch elastomer-plastic and includes a hanging hole for easy storage in the workshop.

See full description
Specifications for Folding Flush Cut Saw 120mm (4.3/4in) 22 TPI
  • MFR Part No.
    FFS/120
  • Type
    Flush Cut
  • Length
    120mm
  • Teeth per Inch
    22
  • Saw Type
    Flush Cut

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome