X0900025 Hardpoint Hand Saw 550mm 22"
0
1

X0900025 Hardpoint Hand Saw 550mm 22"

Order Code: ZT3346526SCopy

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

XTrade Hardpoint Hand Saw: The Best Value for Your Money​
The XTrade Hardpoint Hand Saw is a high-quality, affordable saw that is perfect for cutting wood, MDF, chipboard, moldings, flooring, and PVC. The saw has a 550mm (22") blade with universal hardpoint teeth that cut on the push and the pull, making it easy to use for both beginners and experienced woodworkers. The ergonomic fixed plastic handle provides a comfortable grip, and the built-in guides of 90 and 45 degrees make it easy to make precise cuts.

Features:
550mm (22") hand saw
Universal hardpoint teeth
Cuts on the push and the pull
Ergonomic fixed plastic handle
Built-in guides of 90 and 45 degrees
Specification:​
Medium cut
7T/8P

See full description
Specifications for X0900025 Hardpoint Hand Saw 550mm 22"
  • Handle Material
    Plastic
  • Product Type
    Hand Saw
  • Cut Type
    Medium
  • Handle Type
    Fixed