Felo 02073006 30 pc Screwdriver Bit Set in Case High-Quality bit-set with ergonomically designed Stubby bit-handle Handy Heavy Duty StrongBox. Content: 28 Bits: 3.0 x 0.5 / 4.5 x 0.6 / 5.5 x 0.8 / 6.5 x 1.2 / 2 mm / 3 mm / 4 mm / 5 mm / 6 mm / PH 0 / PH 1 / PH 2 / PH 3 / PZ 1 / PZ 2 / PZ 3 / Torx® 5 / Torx® 6 / Torx® 7 / Torx® 8 / Torx® 10 / Torx® 15 / Torx® 20 / Torx® 25 / Torx® 30 / Torx® 40 / Spanner 6 / Spanner 8 1 Bitholder 6.3 x 58 mm 1 Handle ERGONIC Stubby, 6.3 mm (1/4") 1 StrongBox (approx. 135 x 75 x 37 mm Made in Germany