Features: Manufactured from Chrome Vanadium Steel Supplied in a moulded plastic case for easy storage and carrying Specifications: 25mm Bits - 95 in total Drilled Spanner: 4, 6, 8 and 10 Three-wing (compatible with Tri-wing®): 1, 2, 3 and 4 Four-wing-set (compatible with Torq-set®): 6,8 and 10 Square: 0, 1, 2 and 3 Clutch: C1, C2 and C3 Spline: M5, M6 and M8 PH: PH0, PH1, PH2 (x5) and PH3 PZ: PZ0, PZ1, PZ2 (x5) and PZ3 Slotted: 3, 4, 4.5, 5, 5.5, 6, 6.5, 7 and 8 Star: T8, T10, T15, T20, T25, T27, T30, T35 T40 and T45 Tamper Star: T8, T10, T15, T20, T25, T27, T30, T35 and T40 Hex Metric: H1.5, H2, H2.5, H3, H4, H5, H5.5, H6 and H8 Hex Tamper Metric: H2, H2.5, H3, H4, H5 and H6 Hex Imperial: 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32 and 1/4" Hex Tamper Imperial: 5/64, 3/32, 7/64, 1/8, 9/64 and 5/32 Nut Driver Metric: 4, 5, 6, 7, 8, 9, 10, 11, 12 and 13mm Nut Driver Imperial: 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 and 1/2" Wing Nut / Hook Turn Bit Hex Drive Magnetic Bit Holder 60mm 1/4" Hex to 1/4" Square Drive Adapter (25mm) 1/4" Hex to 1/4" Square Drive Adapter (50mm) Bit Holder Socket 1/4" Drive Bit Driver - 200mm