25mm Phillips PH2 Torsion Screwdriver Bits

25mm Phillips PH2 Torsion Screwdriver Bits


£3.99 Inc VAT (20%)

See all variants from £3.99

Description

25mm PH2 torsion screwdriver bits are suitable for a wide range of screw driving applications.

• Hardened core for extra strength and durability.
• Flexible Torsion Zone absorbs torque peaks and reduces breakage.
• "Extra Grip" ribs grip the screw and reduce slipping (specific bits only).
• Tough quality, professional screwdriver bits.

See full description

Feature Attributes

Shank Type:
Hex
Type:
PH Torsion
Size:
No.2
Length:
25 mm
Shank Size:
1/4 in
Item:
Screwdriver Bit Sets
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome