Features: Useful when accessing awkward spaces Supplied in a plastic moulded case Made from Chrome Vanadium Steel Specification: Torx bits: T8, T10, T15, T20 , T25, T27, T30, T35, T40 Tamper Proof Torx bits: T10, T15, T20, T25, T30 Clutch bits: 1, 2, 3 Torq bits: 6, 8, 10 Spline bits: M5, M6, M8 Tri-Wing bits: 1, 2, 3, 4 Square bits: 1, 2 Spanner bits: 4, 6, 8, 10mm Flat bits: 4, 5, 6mm Phillips bits: PH 1, PH2 Pozi bits: PZ 1, PZ2 Tamper Proof Hex bits: 2, 2.5, 3, 4, 5, 6mm Hex bits: 4, 5, 6mm Approx bit length: 75mm Magnetic Bit Holder