TheDEWALT DT70784 Accessory Set is perfect to use both on site or at home.Supplied in a TOUGH CASE, this is part of a connectable case system TSTAK compatible. Individual TOUGH CASES can be clipped together for easy transportation. Contains:32 x 25mm Phillips Screwdriver Bits: PH1, PH2 (x30) , PH3.32 x 25mm Pozi Screwdriver Bits: PZ1, PZ2 (x30) , PZ3.10 x 25mm TORX Screwdriver Bits: T10, T15 (x2) , T20 (x2) , T25 (x2) , T30 (x2) , T40.1 x 50mm Phillips Screwdriver Bit: PH2.1 x 50mm Pozi Screwdriver Bit: PZ2.6 x HSS-G Black Gold Metal Drill Bits: 2, 3, 4, 5, 6, 8mm.7 x Brad Point Drill Bits: 3, 4, 5, 6, 8, 10, 12mm.2 x 152mm Flat Drill Bits: 22, 25mm.2 x Socket Adaptors: 1/4in hex - 1/4in square, 1/4inhex - 3/8in square.4 x Socket Wrenches: 6, 8, 10, 13mm.1 x Countersink Drill.1 x Handle Clamp.1 x Bit Holder with Guide.
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy