Features: Ideal for use in difficult to access areas Soft grip handles for comfort Specification: Blade Length: 390mm Overall Length: 500mm 1 x Slotted Screwdriver 8mm 1 X Pozi Screwdriver PZ3 1 X Philips Screwdriver PH2