7 Piece 1000V Dual Grip VDE Screwdriver Set in Tool Control 1/3 Width Foam Inlay.


£23.99 Inc VAT (20%)
Up to 7.5% off

See all variants from £23.99

Description

A fully insulated screwdriver VDE tested up to 1000V. Professional high grip handles, magnetic tips,
chrome vanadium steel blades.

The benefits of having properly organised tool storage and control include:

• The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use.

• Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times.

• Rapid tool location for instant use.

• Protection of expensive kit.

• Prevention of tools sliding around during transit.

• Avoids loss or theft of tools.

• Easy to see if tools are not replaced.

• Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery

See full description

Feature Attributes

Number of Pieces:
7
Set Contents:
parallel: 2.5 x 75mm, 4.0 x 100mm, 5.5 x 125mm.,Crosspoint: No.0 x 60mm, No.1 x 80mm, No.2 x 100mm
Options:
1/3 Width
Kit Type:
Insulated Tool Kit
Insulated:
Yes
Includes:
parallel: 2.5 x 75mm, 4.0 x 100mm, 5.5 x 125mm.,Crosspoint: No.0 x 60mm, No.1 x 80mm, No.2 x 100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome