7 Piece Electrician's Insulated VDE Square Handle Section Screwdriver Set in Tool Control 1/3 Width Foam Inlay.


£13.99 Inc VAT (20%)

See all variants from £13.99

Description

Volt-tested to ensure safety on or near electrical equipment up to 1000V AC or 1500V DC.
Insulated blades with magnetic tips. Conform with DIN 7438 and DIN EN 60900.

The benefits of having properly organised tool storage and control include:

• The red underlay gives instant recognition of a missing tool and the top layer of foam is durable for industrial use.

• Finger cut-outs make tool retrieval very easy. This is extremely efficient as it eliminates the struggle of digging out the tools multiple times.

• Rapid tool location for instant use.

• Protection of expensive kit.

• Prevention of tools sliding around during transit.

• Avoids loss or theft of tools.

• Easy to see if tools are not replaced.

• Safety and peace of mind as tools will not be left within aircraft/vehicles/machinery

See full description

Feature Attributes

Number of Pieces:
7
Options:
1/3 Width
Set Contents:
Crosspoint: No.0 x 75mm, No.1 x 100mm, No.2 x 100mm,Parallel: 2.5 x 85mm, 4.0 x 100mm, 5.5 x 125mm, 6.5 x 150mm.
Insulated:
Yes
Kit Type:
Insulated Tool Kit
Includes:
Parallel: 2.5 x 85mm, 4.0 x 100mm, 5.5 x 125mm, 6.5 x 150mm.,Crosspoint: No.0 x 75mm, No.1 x 100mm, No.2 x 100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome