BE-9872 ERGO™ Screwdriver Set, 14 Piece
Bahco ERGO™ Screwdrivers have been developed according to the scientific ERGO™ process. The high-performance alloy steel blade has been chrome plated and entirely hardened for high protection against corrosion, a long life tool. A black oxide tip provides higher accuracy.
A three-component handle provides maximum user comfort. The soft material with ridged surface provides superior grip and greater force transmission. A flat face prevents the screwdriver from rolling away. It's easy to choose the right tip, thanks to the colour-coded handle and permanent symbol on the domed end.
This set of 14 contains:
5 x Slotted Screwdrivers: 2.5 x 75mm, 3.0 x 100mm, 3.5 x 100mm, 4.0 x 100mm and 5.5 x 125mm.
2 x Phillips Screwdrivers: PH1 x 80mm and PH2 x 100mm.
2 x Pozidriv Screwdrivers: PZ1 x 80mm and PZ2 x 100mm
3 x TORX Screwdrivers: T10 x 100mm, T15 x 125mm and T20 x 125mm.
2 x Plus-minus Screwdrivers: 5.0/PZ1 x 80mm and 6.0/PZ2 x 100mm.