BE-9880SL ERGO™ Slim VDE Insulated Screwdriver Set, 4 Piece
Bahco ERGO™ Slim VDE Insulated Screwdrivers are suitable for work on live equipment, up to 1, 000 Volts, high quality blade insulation moulded directly onto the blade. The high-performance alloy steel blade has been chrome plated and entirely hardened for high protection against corrosion, long life tool. A black oxide tip provides higher accuracy.
Developed according to the scientific ERGO™ process. A three-component handle provides maximum user comfort. The soft material with ridged surface provides superior grip and greater force transmission. A flat face prevents the screwdriver from rolling away. Blades are 30% slimmer than regular insulated blades for better accessibility.
Its easy to choose the right tip, thanks to the colour-coded* handle and permanent symbol on the domed end. Each screwdriver is individually inspected and manufactured according to IEC 60900, tested in a water bath at 10, 000V.
This set of 4 contains:
4 x TORX Screwdrivers: T10 x 100mm, T15 x 100mm, T20 x 100mm and T25 x 125mm.