D20 20V Brushless Impact Driver, 1/4" Hex, 180Nm, 2 x 2.0Ah Batteries, 1 x Charger
Hover to enlarge the image

D20 20V Brushless Impact Driver, 1/4" Hex, 180Nm, 2 x 2.0Ah Batteries, 1 x Charger

Order Code:
MPN:

Product Description

Features: Brushless motor, Quick release chuck, Super bright LED work light, Variable speed control with electronic brake. Supplied with 2x 2.0Ah batteries and charger. D20 interchangeable battery system allows you to combine one battery with any of the tools within the D20 series.|1 x D20 20V Brushless Impact Driver2 x Batteries, 2.0Ah 1 x Charger|Battery: D20 20V Li-ionBatteries per Item: 2 x 2.0AhCharger Type: 1.65AImpact Rate: 0-3300bpmMax Torque: 180NmNo Load Speed: 0-2200rpmSupplied In Case: YesVariable Speed: YesWeight (Bare Tool): 1.1kgQuick Release Chuck: 1/4"

Specifications
Number of Pieces
4
Product Type
Impact Driver
Tip Size
1/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome