Draper Fully Insulated Screwdriver Set 7 Piece VDE approved fully insulated screwdrivers tested to 10kV, suitable for working on live circuits up to 1kV AC and 1 5kV DC S2 steel blades hardened, tempered and chemically blacked Display packed Contents:• 4 plain slot size: 2.5 x 75, 4.0 x 100, 5.5 x 125 and 6.5 x 150mm 2 PZ TYPE: No.1 x 80 and No. 2 x 100mm mains tester (to GS/TUV and "Low Voltage Directive 73/23/EEC - amendment 98/68/EEC") Manufactured and individually certified to EN 60900