Prot Slim Insulated Screwdrivers


Select
£11.99 Inc VAT (20%)


See all variants from £11.99

Description

The ATP Series of Protwist® Screwdrivers are a class above when it comes to comfort, reliability and torque.
Models available include slim, Borneo® and 1000v insulated.


Features and benefits
• Colour coded for easy identification
• Laser marking - gives virtually permanent marking
• Blade treatment - 4x corrosion resistance
• Handle 'Channel' - provides +10% torque over other models
• Handle Material - unique softer handle material offers excellent comfort and chemical resistance


Notes
• Available in different sets, sizes and tip configurations
• 1000V insulated models are individually tested at 10,000 volts for 10 seconds, and VDE approved

Feature Attributes

Series:
Protwist
Tip Type:
Phillips
Screwdriver Type:
Insulated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome