1 x Bahco XMAS BE-9881SL ERGO Slim VDE Insulated Screwdriver Set, 5 Piece.Bahco ERGO VDE Insulated Screwdrivers are suitable for work on live equipment, up to 1, 000 volts, high quality blade insulation moulded directly onto the blade. The high-performance alloy steel blade has been chrome plated and entirely hardened for high protection against corrosion, long life tool. A black oxide tip provides higher accuracy.Developed according to the scientific ERGO process. A three-component handle provides maximum user comfort. The soft material with ridged surface provides superior grip and greater force transmission. A flat face prevents the screwdriver from rolling away. It's easy to choose the right tip, thanks to the colour-coded handle* and permanent symbol on the domed end.Each screwdriver is individually inspected and manufactured according to IEC 60900, tested in a water bath at 10, 000V.This set of 5 contains:3 x Slotted Slim Screwdrivers: 3 x 100mm, 4 x 100mm, 5.5 x 125mm2 x Phillips Slim Screwdrivers: PH1 x 80mm, PH2 x 100mm*No colour identification in extra small handle , size 3.0 (BE-8220SL) .