Xmas BE-9882SL Ergo Slim VDE Insulated Screwdriver Set - 5 Piece

Order Code: ZT5350140S

£30.99 Inc VAT (20%)


Description

1 x Bahco XMAS BE-9882SL ERGO Slim VDE Insulated Screwdriver Set, 5 Piece.Bahco ERGO Slim VDE Insulated Screwdrivers are suitable for work on live equipment, up to 1, 000 Volts, high quality blade insulation moulded directly onto the blade. The high-performance alloy steel blade has been chrome plated and entirely hardened for high protection against corrosion, long life tool. A black oxide tip provides higher accuracy.Developed according to the scientific ERGO process. A three-component handle provides maximum user comfort. The soft material with ridged surface provides superior grip and greater force transmission. A flat face prevents the screwdriver from rolling away. Blades are 30% slimmer than regular insulated blades for better accessibility.It's easy to choose the right tip, thanks to the colour-coded* handle and permanent symbol on the domed end. Each screwdriver is individually inspected and manufactured according to IEC 60900, tested in a water bath at 10, 000V.This set of 5 contains:2 x Pozi Slim Screwdrivers: PZ1 x 80mm and PZ2 x 100mm3 x Slotted Slim Screwdrivers: 3.0 x 75mm, 4.0 x 100mm and 5.5 x 125mm*No colour identification in extra small handle, size 3.0 (BE-8220SL) .

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome