Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Measuring & Marking Tools
/
Measuring and Layout Tools
/
Scribers and Probes
1687A-Engineer's Precision Scriber
By Beta
Order Code:
ZT4196441S
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.51
4%
10 +
£11.03
8%
1
Add to basket
Get it by
Fri, 15th Aug
Add to quotation
View all Scribers and Probes
Description
Beta 1687A-ENGINEER's Precision Scriber 1687A
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome