EASYSCRIBE Scribing Tool


£9.19 Inc VAT (20%)
Up to 3% off

See all variants from £9.19

Description

The Trend EASYSCRIBE is a handheld scribing tool for architrave, skirting, scribing doors, scribing worktops, setting hinge recess depth, etc. Fitted with an articulated arm that allows the required offset to be set precisely, from 1mm to 40mm, for increased flexibility. It has a thin guide plate (0.5mm) for access into narrow gaps ensuring full versatility. The flat base ensures constant contact for a consistent scribe. Fitted with a knurled foregrip sliding steel guide plate for up to 50mm projection and a thumb wheel for fine adjustment. It marks a narrow pencil line, 0.7mm wide. Use for a multitude of applications including hanging doors, installing worktops, plinths & skirting, architraves, flooring, window boards, panelling, shop fitting and tiling. Can be used as a marking gauge.

Feature Attributes

Type:
Easyscribe
Scribe Type:
EASYSCRIBE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome