With either hardened steel or tungsten carbide points, also a reversible point to prevent snagging of clothing when clipped into pocket. With knurled bodies for extra grip. Overall length: 89mm.
Type:
Pocket Scriber
Retractability:
Fixed
Overall Width:
7 mm
Overall Length:
89 mm
Special Features:
Reversible Point