Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Measuring & Marking Tools
Measuring and Layout Tools
Scribers and Probes
Telescopic Joint Pick Up and Pocket Scriber (2 In 1) 65601
By EGA Master
Order Code:
ZT3280581S
£31.99
each
Inc VAT (20%)
£159.95 minimum order value
Quantity
Price
Discount
1 - 4
£31.99
0%
5 - 9
£30.71
4%
10 +
£29.43
8%
5
Add to basket
Minimum order quantity: 5.
Get it in
4-8
working days
Available
GBP
159.95
https://www.zoro.co.uk/shop/tools-and-machining/scribers-and-probes/telescopic-joint-pick-up-and-pocket-scriber-2-in-1-65601/p/ZT3280581S
Add to quotation
View all Scribers and Probes
Description
TELESCOPIC JOINT PICK UP AND POCKET SCRIBER (2 IN 1)
Tags:
#BulkDiscount
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome