Adapter Kit Dhaa-G-Q11-25-B1-25 Assembly Position=Any, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Mounting Type= (* with Through-Hole and Screw, * with Centring Sleeve) , Materials Note=Conforms to Rohs, Material Adapter Plate= (* Aluminium, * Anodised) , Festo