Adapter Kit Hmsv-55 for Attaching Drqd-8/12, Hgr-16, Hgw-16 and Hgp-16 to Dgsl-12/16. Assembly Position=Any, Corrosion Resistance Classification Crc=1 - Low Corrosion Stress, Product Weight=100 G, Material Adapter Plate=Wrought Aluminium Alloy, Material Screws=Steel, Festo