Cylindrical shank to Coromant EH adaptor


£102.99 Inc VAT (20%)

See 99 Product Variants
£102.99

Description

Product Range: Coromant EH
Tool Type: Turning centres

Tooling flexibility for small diameters

Access with shanks
Shanks in different lengths and materials enable you to bore hard-to-access features with ease.

Productivity with integrated machine adaptors
The short gauge length of an integrated machine adaptor plus cutter head makes it possible to increase productivity even in small, vibration-sensitive machines.

Clearance and reach
The flexible range of undersized shanks in various lengths enables milling of deep shoulders with stability and clearance.

Features & Benefits
- Tooling flexibility for small diameters
- Combine different tool holders and cutter heads to configure an optimized tooling solution for all your machining
- The coupling is based on a centering screw that facilitates quick mounting of heads

Feature Attributes

Through Hole Function Property:
Yes
Balanced By Design:
Yes
Damping Property:
No
Data Chip Provision:
No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome