Cylindrical shank to CoroTurn SL damped adaptor


£1,139.99 Inc VAT (20%)

See 52 Product Variants
£1,139.99

Description

Product Range: CoroTurn SL
Tool Type: Turning centres

Modular system of adapters and cutting heads For internal turning, grooving, threading, boring and multi-task machining For hole diameters down to 20 mm For machining in turning centers, lathes and multi-task machines

CoroTurn SL is a modular system of adaptors and cutting heads with which you can build customized tools for a variety of turning applications with a minimum amount of items. The robust coupling and many combination possibilities makes it ultimate for building a tool for machining complex components.

The modularity of CoroTurn SL opens the door to Silent Tools™ damped boring bars. This solution ensures maintained productivity and close tolerances in operations with long overhangs and other vibration-prone situations. As the same boring bar can be used for various types of cutting heads, you can use it for several operations.

CoroTurn SL includes SL70 interface – an oval coupling which provides both excellent rigidity and accessibility, making it optimum for profiling and grooving operations on large components. Clearance is applied for external and internal machining so each cutting head can be used in both configurations.

Features & Benefits
- Modular system of adapters and cutting heads
- For internal turning, grooving, threading, boring and multi-task machining
- For hole diameters down to 20 mm
- For machining in turning centers, lathes and multi-task machines

Feature Attributes

Hand Preference:
Neutral
Through Hole Function Property:
Yes
Damping Property:
Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome