ISO 7388-1 to ER collet chuck


£104.99 Inc VAT (20%)
Up to 4.5% off

See 15 Product Variants
£104.99

Description

ISO 7388-1 to ER collet chuck

Feature Attributes

Unit System:
Metric
Through Hole Function Property:
Yes
Damping Property:
No
Balanced By Design:
Yes
Body Material:
Steel
Standards Met:
ISO7388-1
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome