MAS-BT 403 to Coromant Capto adaptor


£299.99 Inc VAT (20%)

See all variants from £299.99

Description

Product Range: Coromant Capto

Coromant Capto® is a modular quick change tooling concept offering three systems in one:

- Quick change tool holders reduce set-up and tool change time, leading to significantly increased machine utilization
- Coromant Capto directly integrated in the spindle increases stability and versatility in e.g. multi-task machines, machining centres with turning capability and vertical lathes
- Coromant Capto as a modular system for machining centres offers a large variety of extension- and reduction adaptors, enabling assembling of tools with different lengths and design characteristics regardless of the machine interface (SK, HSK, Big Plus). The modularity function means less need for expensive special tools with long delivery times

The same tools can thus be used in the entire workshop, providing unique flexibility, optimal rigidity and minimized tool inventory.

Features & Benefits
- Flexible with extensive modularity
- High basic stability and accuracy
- Minimized tool inventory
- Reduced set-up time
- High torque transmission
- High bending strength
- Quick-change and automated tool change
- Advanced nozzle technology for process security even at low pressures
- Through-tool delivery of high pressure coolant, from machine to cutting edge
- Balanced and concentric
- Self centering

See full description

Feature Attributes

Unit System:
Metric
Through Hole Function Property:
Yes
Damping Property:
No
Body Material:
Steel
Data Chip Provision:
No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome