10" Straight Blade Tin Snip
0
1
2

10" Straight Blade Tin Snip

Order Code: ZT1007390XCopy

£6.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.490%
5 - 9£6.234%
10 - 19£5.978%
20 - 49£5.7112%
50 +£5.4516%

Order by 3pm, get it Tomorrow

Description

A traditional drop forged carbon steel design with induction hardened and ground blades. Suitable for the general purpose cutting of sheet metal in a wide range of materials such as copper, aluminum and mild steel.

Specifications for 10" Straight Blade Tin Snip
  • Type
    Tin Snips
  • Compatible Materials
    Aluminium
    Copper
    Mild Steel
  • Blade Material
    Hardened Carbon Steel
  • Type of Cut
    Straight
  • Handle Shape
    Straight
  • Maximum Cutting Thickness
    1mm
  • Overall Length
    250mm
  • Handle Material
    Bi-Material
  • Operation Type
    Manual
  • Number of Pieces
    1