Hole Cutting Shears Right


£51.99 Inc VAT (20%)

See 2 Product Variants
£51.99

Description

Polished cutting edges Sheet thickness max. 1.0 mm at strength 600 N/mm2 Black varnished, handles blue expoxy coated Black varnished, handles blue expoxy coated

Feature Attributes

Colour:
Black varnished
Product Type:
Tin Snips
Handle Material:
PVC coating

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome