BE - End Mount - Cutoff Blade Holder


£699.99 Inc VAT (20%)

See 2 Product Variants
£699.99

Description

Cut-Off Blocks
KM4X63 Cutting Units

Feature Attributes

Flange Length:
25.95 mm
Cartridge Size:
26
Overall Width:
72.5 mm
Coolant Supplied:
Yes
Unit Measured:
Metric
Front End Tool Type:
Cutoff Support Blade
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome