TA 45 Mount - KM Sq Shank Adapter


£1,239.99 Inc VAT (20%)

See all variants from £1,239.99

Description

TA 45° Mount Square Shank Adapters
KM63XMZ™ Adapters

Feature Attributes

Flange Length:
22 mm
Adapter Type Workpiece Side:
Square Shank
Unit Measured:
Metric
Front End Tool Type:
Square Shank Adapter
Coolant Supplied:
Yes
Adapter Type Machine Side:
Taper Shank

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome