TT HT HPV-KM4X Metric - KM4X63


£599.99 Inc VAT (20%)

See all variants from £599.99

Description

Shrink Fit Toolholders High Torque (HT)
KM4X™ 100 Shank Tools

Feature Attributes

Flange Length:
25.95 mm
Adjustment Range:
10 mm
Front End Tool Type:
Shrink Fit Adapter
Coolant Supplied:
Yes
Unit Measured:
Metric
Hand Preference:
Neutral
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome