Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Workholding & Machine Tool Accessories
Sleeves, Sockets & Drifts
130mm Sleeve Set 18mm Diameter - Antique Brass
By RVUK LTD
Order Code:
ZT5350590S
£13.99
Inc VAT (20%)
£14.99
6.5% off
1
Add to basket
Get it by
Thu, 28th Nov
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/tools-and-machining/sleeves-sockets-and-drifts/130mm-sleeve-set-18mm-diameter-antique-brass/p/ZT5350590S
Add to quotation
View all Sleeves, Sockets & Drifts
Description
130mm Sleeve set 18mm Diameter Antique Brass
Tags:
#ReducedPrice
Specifications
Specifications for 130mm Sleeve Set 18mm Diameter - Antique Brass
Length
130mm
Material
Brass
Diameter
18mm
Finish
Antique
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome