For driving out components and straightening jobs on bodywork with extra tough heavy-duty design and practical handles 8 tonne (approx.) maximum force Loosens even the tightest connections; pressed or rusted in / attached with a cone Suitable for removing injectors, wheel hubs, supporting joints etc. with relevant accessoriesSpecifications: Weight: 9kg Length: 770mm Connection Thread: M18 x 1.5