3 straight legs, 3 cranked reversible legs for internal and external pulling 6 split collet internal extractors Adjustable cone ensures positive location, minimising risk of slippage Includes Display Panel & Hook Set Straight Leg StyleExternal Spread Min - Max: 66-105mmInternal Spread Min - Max: 23-83mmExternal Reach Max: 75mmCranked Leg StyleExternal Spread Min - Max: 66-105mmInternal Spread Min - Max: 23-70mmExternal Reach Max: 65mmSplit ColletsInternal Spread Min - Max: 6.5-30mmContents 08542100- Slide Hammer Assembly- 1kg x 1 08541200 - 2 Way Beam x 1 08541300 - 3 Way Beam x 1 08541400 - Straight Legs x 3 08541500 - Cranked Legs x 3 08541800 - Adjustable Cone x 1 09580900 -Split Collet Extractor 6.5 - 8mm x 1 09581000 -Split Collet Extractor 8.5 - 10mm x 1 09581100 - Split Collet Extractor 10 - 12mmx 1 09581200 - Split Collet Extractor 12 - 17mm x 1 09581300 - Split Collet Extractor 19 - 22mmx 1 09581400 - Split Collet Extractor 22 - 30mmx 1 09582000 - Adaptorx 1