Imperial Ring Slogging Spanners, Chrome Satin Hardened Steel


Select
£8.99 Inc VAT (20%)
Up to 8.5% off


See all variants from £8.99

Description

Manufactured from forged and hardened steel with machined drive faces to ensure good contact with the fastener. With flat striking faces to allow hammer blows to be used to loosen or tighten stubborn fasteners. Manufactured to DIN 7444.

Feature Attributes

Handle Shape:
Flat
Standards Met:
DIN 7444
Finish/Coating:
Chrome Satin
Number of Points:
12
Material:
Hardened Steel
Type:
Ring Slogging Spanner
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome