Spark Plug T-Bar Wrench 16/21mm - SMC57

Spark Plug T-Bar Wrench 16/21mm - SMC57

Order Code: ZT3108820S

£6.39 Inc VAT (20%)


Description

3/8"Sq Drive 16 and 21mm Chrome Vanadium mirror finish spark plug sockets, suitable for 10 and 14mm spark plugs. Rubber sleeved T-Handle Bar is designed to allow maximum leverage to be applied. Ideal for use in confined areas with the 360° Universal Joint. Internal rubber sleeves in the sockets hold and prevent damage to the spark plugs.
• MOST COMMON SIZES - 3/8"Sq Drive 16 and 21mm Chrome Vanadium mirror finish spark plug sockets, suitable for 10 and 14mm spark plugs.
• MAX TORQUE - Rubber sleeved T-Handle Bar is designed to allow maximum leverage to be applied.
• ATTAIN ACCESS - Ideal for use in confined areas with the 360° Universal Joint.
• HOLD AND PROTECT - Internal rubber sleeves in the sockets hold and prevent damage to the spark plugs.

See full description
Specifications for Spark Plug T-Bar Wrench 16/21mm - SMC57
  • MFR Part No.
    SMC57
  • Weight
    0.35kg
  • Finish
    Mirror
  • Material
    Chrome Vanadium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome