Spark Resistant Combination Spanner Al-Br - Inch


£19.99 Inc VAT (20%)
Up to 7.5% off

See 15 Product Variants
£19.99

Description

Spark Resistant Combination Spanner
Aluminium Bronze
Inch

**Image for illustration purpose only

Feature Attributes

Standards Met:
DIN3113
Material:
Aluminium Bronze
Type:
Non-Sparking Combination Spanner
Single or Double End:
Double End
Insulated:
No
End Style:
Combination

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome