Spark Resistant R/End Slogging Wrench Al-Br - Inch


Select
£36.99 Inc VAT (20%)
Up to 22.5% off


See all variants from £36.99

Description

Spark Resistant Ring End Slogging Wrench
Aluminium Bronze
Inch

**Image for illustration purpose only

Feature Attributes

Standards Met:
DIN7444
Material:
Aluminium Bronze
Type:
Non-Sparking Open End Slogging Spanner
Insulated:
No
Single or Double End:
Single End
End Style:
Open

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome