Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Mills
Slot Drills
2 Flute Ball Nose Plain Shank
By Europa
See all variants from
£12.99
Inc VAT (20%)
Up to 4% off
See all variants from
£12.99
Description
Series No. 313323
Carbide. TiALN coated. To DIN 7160 & 7161.
Feature Attributes
Material:
Solid Carbide
Coolant Delivery:
External
Standards Met:
DIN 7161,DIN 7160
Flute Type:
Helical
Cutting Direction:
Right Hand
Number of Flutes:
2
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome