5530 Carbide Firecoat Standard Length Slot Drill


£23.99 Inc VAT (20%)

See all variants from £23.99

Description

Guhring 5530 Slot Drill (2 Fluted) 2.00mm.
Conforms to:- DIN 6527L.
Tool material:- VHM.
Surface finish:- Fire.
Carbide grade:- K - P.
Type:- N.
Cutting direction:- Right Hand.
Cooling:- Without coolant.
Tolerance:- H10.
Shank design:- DIN 6535-HB.
Helix angle:- 30 degrees.
Flutes:- 2.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome