C122 HSS-E - Long series end mill with 2 flutes (Metric)


£24.99 Inc VAT (20%)

See all variants from £24.99

Description

Long series end mill with 2 flutes

Feature Attributes

Material:
HSS-E
Shank:
Cylindrical shank DIN 1835A
Finish:
Bright
Number of Flutes:
2
Length of Cut:
Long
Standards Met:
DORMER
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome