Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Cutting Tools
/
Drill Mills
/
Slot Drills
C346 HSS-E - Long series end mill with 3 flutes (Metric)
By Dormer
See all variants from
£27.99
Inc VAT (20%)
Up to 14.5% off
See all variants from
£27.99
Description
Long series end mill with 3 flutes
Feature Attributes
Material:
HSS-E
Shank:
Weldon shank DIN 1835B
Finish:
Bright
Standards Met:
DIN 844 L
Product Series:
C346
Unit of Measurement:
Metric
More attributes